Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 0.99
DOR CARBIDE REAMER 0.99
HSS machine drill Dormer
References
dormer:
B4810.99
rubix:
1067913
ean:
7320760421574
Technical specifications
Nominal diameter (metric)
0.99
mm
Total length
49.5
mm
Length of cut
6
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 0.99
Technical specifications
Attributes
Nominal diameter (metric)
0.99
mm
Total length
49.5
mm
Length of cut
6
mm
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.65
excl. VAT
/
Each
£
94.38
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE REAMER 14.0
TITEX F1352HUN-5.66 REAMING TOOLS HSS/-CO 5072646
TITEX F1352HUN-9.97 REAMING TOOLS HSS/-CO 5073077
DORMER B16114.0 REAMER 14.00 MM 5986776
DORMER B1706.99 REAMER 6.99 MM 5986581
TITEX F1352HUN-6.1 REAMING TOOLS HSS/-CO 5072690
TITEX F1352-8.8 REAMING TOOLS HSS/-CO 5071925
PRESTO 4.50MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
DORMER B901 11MM SS MACHINE REAMER
DOR HSCO REAMER 5.7
TITEX F1352HUN-3.42 REAMING TOOLS HSS/-CO 5072384
DORMER CARBIDE REAMER 18.0 B44118.0
TITEX F1352HUN-9.57 REAMING TOOLS HSS/-CO 5073037
DORMER B18016.0 REAMER 16.00 MM 5986634
TITEX F1352HUN-5.87 REAMING TOOLS HSS/-CO 5072667