References
Walter Titex:F1352HUN-4.81
Rubix:356A9039
Manufacturer :5072523
EAN:4031132138978

Technical specifications
| Nominal diameter (metric) | 4.81 mm |
|---|---|
| Total length | 86 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-4.81 REAMING TOOLS HSS/-CO 5072523
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 4.81 mm |
|---|---|
| Total length | 86 mm |
| Body material | hss-e |
| Tail diameter | 5 mm |
| Length of cut | 23 mm |
Show UNSPSC/ECL@SS
£ 37.17 excl. VAT
/ Each
£ 44.60 incl. VAT
- Usually arrives within 14 working days