Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-6.48 REAMING TOOLS HSS/-CO 5072728
TITEX F1352HUN-6.48 REAMING TOOLS HSS/-CO 5072728
Machine reamer in HSS
References
walter titex:
F1352HUN-6.48
rubix:
356A9191
manufacturer :
5072728
ean:
4031132140643
Technical specifications
Nominal diameter (metric)
6.48
mm
Total length
101
mm
Length of cut
28
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-6.48 REAMING TOOLS HSS/-CO 5072728
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
6.48
mm
Total length
101
mm
Length of cut
28
mm
Body material
HSS-E
Tail diameter
6.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F3234-5 REAMING TOOLS HSS/-CO 5073215
TITEX F1352HUN-1.34 REAMING TOOLS HSS/-CO 5071975
TITEX F1352-5.5 REAMING TOOLS HSS/-CO 5071892
TITEX F1352HUN-11.19 REAMING TOOLS HSS/-CO 5072160
TITEX F1352HUN-1.15 REAMING TOOLS HSS/-CO 5071956
TITEX F1352-10 REAMING TOOLS HSS/-CO 5071825
DORMER B10116.0 REAMER 16.00 MM 5986526
TITEX F1352HUN-10.78 REAMING TOOLS HSS/-CO 5072119
DORMER B1701.52 REAMER 1.52 MM 5986232
DORMER HSCO REAMER 22.0 B16122.0
TITEX F1352HUN-11.38 REAMING TOOLS HSS/-CO 5072179
TITEX F1352HUN-10.93 REAMING TOOLS HSS/-CO 5072134
TITEX F1352HUN-6.56 REAMING TOOLS HSS/-CO 5072736
TITEX F1352HUN-11.63 REAMING TOOLS HSS/-CO 5072204
DORMER B1801.7 REAMER 1.70 MM 5986763