Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-10 REAMING TOOLS HSS/-CO 5071825
TITEX F1352-10 REAMING TOOLS HSS/-CO 5071825
HSS machine drill Walter Titex
References
walter titex:
F1352-10
rubix:
291A0935
manufacturer :
5071825
ean:
4031132188645
Technical specifications
Nominal diameter (metric)
10
mm
Total length
133
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-10 REAMING TOOLS HSS/-CO 5071825
Technical specifications
Attributes
Nominal diameter (metric)
10
mm
Total length
133
mm
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.75
excl. VAT
/
Each
£
34.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.23 REAMING TOOLS HSS/-CO 5072565
TITEX F1352HUN-9.84 REAMING TOOLS HSS/-CO 5073064
TITEX F1352HUN-11.63 REAMING TOOLS HSS/-CO 5072204
TITEX F1352HUN-2.11 REAMING TOOLS HSS/-CO 5072253
TITEX F1352HUN-3.15 REAMING TOOLS HSS/-CO 5072357
TITEX F1352HUN-8.64 REAMING TOOLS HSS/-CO 5072944
TITEX F1352HUN-9.63 REAMING TOOLS HSS/-CO 5073043
TITEX F1352HUN-7.17 REAMING TOOLS HSS/-CO 5072797
DOR CARBIDE REAMER 2.0
DORMER B18012.0 REAMER 12.00 MM 5986623
TITEX F1352HUN-2.87 REAMING TOOLS HSS/-CO 5072329
DORMER HSCO REAMER 2.0 B9532.0
TITEX F1352HUN-6.61 REAMING TOOLS HSS/-CO 5072741
TITEX F1352HUN-4.22 REAMING TOOLS HSS/-CO 5072464
TITEX F1352HUN-5.6 REAMING TOOLS HSS/-CO 5072640