Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-5.5 REAMING TOOLS HSS/-CO 5071892
TITEX F1352-5.5 REAMING TOOLS HSS/-CO 5071892
Machine reamer in HSS
References
walter titex:
F1352-5.5
rubix:
356A8488
manufacturer :
5071892
ean:
4031132188553
Technical specifications
Nominal diameter (metric)
5.5
mm
Total length
86
mm
Length of cut
23
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-5.5 REAMING TOOLS HSS/-CO 5071892
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
5.5
mm
Total length
86
mm
Length of cut
23
mm
Body material
HSS-E
Tail diameter
5.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.42
excl. VAT
/
Each
£
26.90
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.38 REAMING TOOLS HSS/-CO 5072580
TITEX F1352HUN-10.87 REAMING TOOLS HSS/-CO 5072128
TITEX F1352HUN-4.82 REAMING TOOLS HSS/-CO 5072524
TITEX F1352HUN-6.53 REAMING TOOLS HSS/-CO 5072733
TITEX F1352HUN-9.32 REAMING TOOLS HSS/-CO 5073012
DORMER CARBIDE REAMER 8.0 B4118.0
TITEX F1352HUN-1.24 REAMING TOOL 5071965
TITEX F1352HUN-3.56 REAMING TOOLS HSS/-CO 5072398
TITEX F1352HUN-7.15 REAMING TOOLS HSS/-CO 5072795
DOR CARBIDE REAMER 5.98
GUHRING 00405 034.000 REAMER/COUNTERSINK TOOL 9004050340000
TITEX F1352-10.5 REAMING TOOLS HSS/-CO 5071830
DORMER B16114.0 REAMER 14.00 MM 5986776
DOR HSCO REAMER 17.0
DOR CARBIDE REAMER 6.03