Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-3.2 REAMING TOOLS HSS/-CO 5071869
TITEX F1352-3.2 REAMING TOOLS HSS/-CO 5071869
Machine reamer in HSS
References
walter titex:
F1352-3.2
rubix:
356A8471
manufacturer :
5071869
ean:
4031132191638
Technical specifications
Nominal diameter (metric)
3.2
mm
Total length
65
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-3.2 REAMING TOOLS HSS/-CO 5071869
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
3.2
mm
Total length
65
mm
Length of cut
16
mm
Body material
HSS-E
Tail diameter
3.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.75
excl. VAT
/
Each
£
26.10
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-11.45 REAMING TOOLS HSS/-CO 5072186
TITEX F1352HUN-11.26 REAMING TOOLS HSS/-CO 5072167
TITEX F1352HUN-8 REAMING TOOLS HSS/-CO 5072880
TITEX F1352HUN-5.05 REAMING TOOLS HSS/-CO 5072547
PRESTO 720008 8.00MM HSS TAPER SHANK MACHINE REAMER BS328
TITEX F1352HUN-9.69 REAMING TOOLS HSS/-CO 5073049
DOR CARBIDE REAMER 5.03
TITEX F1352-6.2 REAMING TOOLS HSS/-CO 5071899
TITEX F1352HUN-3.95 REAMING TOOLS HSS/-CO 5072437
TITEX F1352HUN-10.81 REAMING TOOLS HSS/-CO 5072122
TITEX F1352HUN-5.36 REAMING TOOLS HSS/-CO 5072578
TITEX F1352HUN-11.09 REAMING TOOLS HSS/-CO 5072150
DOR CARBIDE REAMER 4.98
TITEX F1352HUN-2.36 REAMING TOOLS HSS/-CO 5072278
TITEX F1352HUN-4.11 REAMING TOOLS HSS/-CO 5072453