Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 3/4IN 869714
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 3/4IN 869714
Machine reamer h7 - hss co5%
References
giss cutline:
869714
rubix:
869714
ean:
3660338234149
Technical specifications
Nominal diameter (metric)
19.05
mm
Total length
189
mm
Length of cut
136
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 3/4IN 869714
The propeller on the left and the straight cut facilitates the circulation of the lubricant and allows a better cooling. Recommended for through holes
Technical specifications
Attributes
Nominal diameter (metric)
19.05
mm
Total length
189
mm
Length of cut
136
mm
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.03
excl. VAT
/
Each
£
48.04
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1701.99 REAMER 1.99 MM 5986238
TITEX F1352HUN-1.47 REAMING TOOLS HSS/-CO 5071988
TITEX F1352HUN-7.63 REAMING TOOLS HSS/-CO 5072843
DOR CARBIDE REAMER 5.98
TITEX F1352HUN-2.37 REAMING TOOLS HSS/-CO 5072279
WALTER 5071774 F1342 6.00MM S/S CHUCKING REAMER
DORMER CARBIDE REAMER 18.0 B44218.0
TITEX F1352HUN-0.99 REAMING TOOLS HSS/-CO 5071940
DORMER B1618.0 REAMER 8.00 MM 5986305
DOR HSCO REAMER 4.7
DOR CARBIDE REAMER 11.99
DOR CARBIDE REAMER 12.05
GUHRING 00490 009.000 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-7.64 REAMING TOOLS HSS/-CO 5072844
TITEX F1352HUN-11.08 REAMING TOOLS HSS/-CO 5072149