Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.07 REAMING TOOLS HSS/-CO 5072549
TITEX F1352HUN-5.07 REAMING TOOLS HSS/-CO 5072549
Machine reamer in HSS
References
walter titex:
F1352HUN-5.07
rubix:
356A9063
manufacturer :
5072549
ean:
4031132139234
Technical specifications
Nominal diameter (metric)
5.07
mm
Total length
86
mm
Length of cut
23
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.07 REAMING TOOLS HSS/-CO 5072549
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.07
mm
Total length
86
mm
Length of cut
23
mm
Body material
HSS-E
Tail diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.17
excl. VAT
/
Each
£
44.60
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B10150.0 REAMER 50.00 MM 5986692
TITEX F1352HUN-11.23 REAMING TOOLS HSS/-CO 5072164
TITEX F1352HUN-4.23 REAMING TOOLS HSS/-CO 5072465
TITEX F1352HUN-11.22 REAMING TOOLS HSS/-CO 5072163
TITEX F1352HUN-9 REAMING TOOLS HSS/-CO 5072980
TITEX F1352HUN-11.41 REAMING TOOLS HSS/-CO 5072182
TITEX F1352-4.2 REAMING TOOLS HSS/-CO 5071879
TITEX F1352HUN-1.18 REAMING TOOL 5071959
DOR CARBIDE REAMER 12.04
TITEX F1352HUN-11.28 REAMING TOOLS HSS/-CO 5072169
DORMER CARBIDE REAMER 12.0 B44112.0
TITEX F1352HUN-11.8 REAMING TOOLS HSS/-CO 5072221
TITEX F1352HUN-8.85 REAMING TOOLS HSS/-CO 5072965
DORMER B1805.0 REAMER 5.00 MM 5986900
DOR HSCO REAMER 6.4