Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 12.04
DOR CARBIDE REAMER 12.04
HSS machine drill Dormer
References
dormer:
B48112.04
rubix:
1067943
ean:
7320760421833
Technical specifications
Nominal diameter (metric)
12.04
mm
Total length
151
mm
Length of cut
44
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 12.04
Technical specifications
Attributes
Nominal diameter (metric)
12.04
mm
Total length
151
mm
Length of cut
44
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
202.80
excl. VAT
/
Each
£
243.36
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-4.12 REAMING TOOLS HSS/-CO 5072454
DORMER SHORT SERIES TAPER PIN REAMER 5.0MM B9535.0
TITEX F1352HUN-7.53 REAMING TOOLS HSS/-CO 5072833
TITEX F1352HUN-5.36 REAMING TOOLS HSS/-CO 5072578
TITEX F1352HUN-10.41 REAMING TOOLS HSS/-CO 5072082
DORMER HSCO REAMER 20.0 B95420.0
TITEX F1352HUN-7.77 REAMING TOOLS HSS/-CO 5072857
DORMER B1704.05 REAMER 4.05 MM 5986890
TITEX F1352HUN-7.57 REAMING TOOLS HSS/-CO 5072837
TITEX F1352HUN-8.43 REAMING TOOLS HSS/-CO 5072923
TITEX F1352HUN-3.88 REAMING TOOLS HSS/-CO 5072430
TITEX F1352HUN-4.92 REAMING TOOLS HSS/-CO 5072534
TITEX F1342-1 REAMING TOOLS HSS/-CO 5071695
DORMER B1705.04 REAMER 5.04 MM 5986921
DOR CARBIDE REAMER 14.0