Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-4.23 REAMING TOOLS HSS/-CO 5072465
TITEX F1352HUN-4.23 REAMING TOOLS HSS/-CO 5072465
Machine reamer in HSS
References
walter titex:
F1352HUN-4.23
rubix:
356A8986
manufacturer :
5072465
ean:
4031132138398
Technical specifications
Nominal diameter (metric)
4.23
mm
Total length
75
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-4.23 REAMING TOOLS HSS/-CO 5072465
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
4.23
mm
Total length
75
mm
Length of cut
19
mm
Body material
HSS-E
Tail diameter
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.50
excl. VAT
/
Each
£
51.00
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-7.86 REAMING TOOLS HSS/-CO 5072866
TITEX F1352-1.4 REAMING TOOL 5071819
TITEX F1352HUN-8.78 REAMING TOOLS HSS/-CO 5072958
TITEX F1352HUN-7.81 REAMING TOOLS HSS/-CO 5072861
TITEX F1352HUN-3.5 REAMING TOOLS HSS/-CO 5072392
TITEX F1352HUN-7.96 REAMING TOOLS HSS/-CO 5072876
DOR CARBIDE REAMER 8.02
DORMER B18010.0 REAMER 10.00 MM 5986617
TITEX F1352HUN-11.59 REAMING TOOLS HSS/-CO 5072200
DORMER B10113.0 REAMER 13.00 MM 5986486
TITEX F1352HUN-10.24 REAMING TOOLS HSS/-CO 5072065
TITEX F1352HUN-8.03 REAMING TOOLS HSS/-CO 5072883
DOR HSCO REAMER 9.6
TITEX F1352HUN-4.17 REAMING TOOLS HSS/-CO 5072459
DORMER B16117.0 B161 17.00 MM-E MORSE TAPER CHUCKING REAMER 5986785