Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-4.2 REAMING TOOLS HSS/-CO 5071879
TITEX F1352-4.2 REAMING TOOLS HSS/-CO 5071879
Machine reamer in HSS
References
walter titex:
F1352-4.2
rubix:
356A8478
manufacturer :
5071879
ean:
4031132186047
Technical specifications
Nominal diameter (metric)
4.2
mm
Body material
HSS-E
Product details
Technical specifications
Product details : TITEX F1352-4.2 REAMING TOOLS HSS/-CO 5071879
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
4.2
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.42
excl. VAT
/
Each
£
26.90
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-1.93 REAMING TOOLS HSS/-CO 5072034
TITEX F1352HUN-6.29 REAMING TOOLS HSS/-CO 5072709
DORMER B1708.03 REAMER 8.03 MM 5986632
DORMER B40012.0 REAMER 12.00 MM 5987250
DORMER B1703.01 REAMER 3.01 MM 5986842
DORMER B1701.98 REAMER 1.98 MM 5986235
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 10.0 MM 869717
TITEX F1352HUN-11.55 REAMING TOOLS HSS/-CO 5072196
TITEX F1352HUN-6.2 REAMING TOOLS HSS/-CO 5072700
TITEX F1342-10.5 REAMING TOOLS HSS/-CO 5071710
TITEX F1352HUN-9.28 REAMING TOOLS HSS/-CO 5073008
GUHRING 00490 006.500 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-9.64 REAMING TOOLS HSS/-CO 5073044
DOR CARBIDE REAMER 7.0
TITEX F1352HUN-10.03 REAMING TOOLS HSS/-CO 5072044