Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.25 REAMING TOOLS HSS/-CO 5072567
TITEX F1352HUN-5.25 REAMING TOOLS HSS/-CO 5072567
Machine reamer in HSS
References
walter titex:
F1352HUN-5.25
rubix:
356A9080
manufacturer :
5072567
ean:
4031132139418
Technical specifications
Nominal diameter (metric)
5.25
mm
Total length
86
mm
Length of cut
23
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.25 REAMING TOOLS HSS/-CO 5072567
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.25
mm
Total length
86
mm
Length of cut
23
mm
Body material
HSS-E
Tail diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-9.15 REAMING TOOLS HSS/-CO 5072995
TITEX F1352-3.3 REAMING TOOLS HSS/-CO 5071870
TITEX F1352HUN-5.44 REAMING TOOLS HSS/-CO 5072586
DOR HSCO REAMER 7.2
TITEX F1352HUN-11.4 REAMING TOOLS HSS/-CO 5072181
TITEX F1352HUN-4.63 REAMING TOOLS HSS/-CO 5072505
DORMER HSCO REAMER 6.0 B9536.0
TITEX F1352HUN-11.33 REAMING TOOLS HSS/-CO 5072174
TITEX F1352HUN-3.22 REAMING TOOLS HSS/-CO 5072364
TITEX F1352HUN-9.13 REAMING TOOLS HSS/-CO 5072993
TITEX F1352HUN-2.32 REAMING TOOLS HSS/-CO 5072274
TITEX F1352HUN-5.84 REAMING TOOLS HSS/-CO 5072664
TITEX F1352HUN-2.42 REAMING TOOLS HSS/-CO 5072284
TITEX F1352HUN-6.46 REAMING TOOLS HSS/-CO 5072726
DORMER B1704.02 REAMER 4.02 MM 5986881