References
Walter Titex:F1352-3.3
Rubix:356A8472
Manufacturer :5071870
EAN:4031132185910

Technical specifications
| Nominal diameter (metric) | 3.3 mm |
|---|---|
| Total length | 65 mm |
| Body material | hss-e |
Product details : TITEX F1352-3.3 REAMING TOOLS HSS/-CO 5071870
Walter standard up to Ø 1.3
Technical specifications
Attributes
| Nominal diameter (metric) | 3.3 mm |
|---|---|
| Total length | 65 mm |
| Body material | hss-e |
| Tail diameter | 3.3 mm |
| Length of cut | 16 mm |
| Flute Type | l (drallrichting) |
| Shank type | cilindrische schacht (zyl) |
| Number of cutting edges | 6 |
Show UNSPSC/ECL@SS
£ 24.33 excl. VAT
/ Each
£ 29.20 incl. VAT
- Usually arrives within 14 working days