Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.59 REAMING TOOLS HSS/-CO 5072639
TITEX F1352HUN-5.59 REAMING TOOLS HSS/-CO 5072639
Machine reamer in HSS
References
walter titex:
F1352HUN-5.59
rubix:
356A9112
manufacturer :
5072639
ean:
4031132139753
Technical specifications
Nominal diameter (metric)
5.59
mm
Total length
93
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.59 REAMING TOOLS HSS/-CO 5072639
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.59
mm
Total length
93
mm
Length of cut
26
mm
Body material
HSS-E
Tail diameter
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-10.39 REAMING TOOLS HSS/-CO 5072080
DOR CARBIDE REAMER 1.99
DORMER HSCO REAMER 7.5 B1807.5
TITEX F1352HUN-4.08 REAMING TOOLS HSS/-CO 5072450
TITEX F1352HUN-3.54 REAMING TOOLS HSS/-CO 5072396
DORMER B1707.01 REAMER 7.01 MM 5986590
TITEX F1352HUN-7.59 REAMING TOOLS HSS/-CO 5072839
TITEX F1352HUN-2.1 REAMING TOOLS HSS/-CO 5072252
TITEX F1352HUN-3.14 REAMING TOOLS HSS/-CO 5072356
TITEX F1352HUN-4.71 REAMING TOOLS HSS/-CO 5072513
TITEX F1352HUN-3.04 REAMING TOOLS HSS/-CO 5072346
TITEX F1352HUN-7.24 REAMING TOOLS HSS/-CO 5072804
TITEX F1352HUN-6.13 REAMING TOOLS HSS/-CO 5072693
DORMER B10116.5 REAMER 16.50 MM 5986529
TITEX F1352HUN-6.08 REAMING TOOLS HSS/-CO 5072688