Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1707.01 REAMER 7.01 MM 5986590
DORMER B1707.01 REAMER 7.01 MM 5986590
HSS machine drill Dormer
References
dormer:
B1707.01
rubix:
1066379
ean:
7320760135792
Technical specifications
Nominal diameter (metric)
7.01
mm
Total length
109
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1707.01 REAMER 7.01 MM 5986590
Technical specifications
Attributes
Nominal diameter (metric)
7.01
mm
Total length
109
mm
Length of cut
31
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.71
excl. VAT
/
Each
£
46.45
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.02 REAMING TOOLS HSS/-CO 5072544
DORMER B1014.0 REAMER 4.00 MM 5986814
DORMER B1225/8 5986463
TITEX F1352HUN-1.52 REAMING TOOLS HSS/-CO 5071993
TITEX F1352HUN-3.03 REAMING TOOLS HSS/-CO 5072345
TITEX F1352HUN-7.75 REAMING TOOLS HSS/-CO 5072855
TITEX F1352HUN-11.51 REAMING TOOLS HSS/-CO 5072192
TITEX F1352-4.4 REAMING TOOLS HSS/-CO 5071881
TITEX F1352HUN-5.41 REAMING TOOLS HSS/-CO 5072583
DOR HSCO REAMER 4.6
DORMER B1705.03 REAMER 5.03 MM 5986918
DORMER B1706.01 REAMER 6.01 MM 5986696
TITEX F1352HUN-3.85 REAMING TOOLS HSS/-CO 5072427
TITEX F1352HUN-7.45 REAMING TOOLS HSS/-CO 5072825
TITEX F1352HUN-3.01 REAMING TOOLS HSS/-CO 5072343