References
Walter Titex:F1352-7.8
Rubix:356A8505
Manufacturer :5071915
EAN:4031132186641

Technical specifications
| Nominal diameter (metric) | 7.8 mm |
|---|---|
| Total length | 117 mm |
| Body material | hss-e |
Product details : TITEX F1352-7.8 REAMING TOOLS HSS/-CO 5071915
Walter standard up to Ø 1.3
Technical specifications
Attributes
| Nominal diameter (metric) | 7.8 mm |
|---|---|
| Total length | 117 mm |
| Body material | hss-e |
| Tail diameter | 8 mm |
| Length of cut | 33 mm |
| Flute Type | rechtshandige spiraalgroef (spiral flute) |
| Shank type | cilindrische schacht (cylindrical shank) |
| Number of cutting edges | 6 |
Show UNSPSC/ECL@SS
£ 32.25 excl. VAT
/ Each
£ 38.70 incl. VAT
- Usually arrives within 14 working days