Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-4.31 REAMING TOOLS HSS/-CO 5072473
TITEX F1352HUN-4.31 REAMING TOOLS HSS/-CO 5072473
Machine reamer in HSS
References
walter titex:
F1352HUN-4.31
rubix:
356A8993
manufacturer :
5072473
ean:
4031132138473
Technical specifications
Nominal diameter (metric)
4.31
mm
Total length
80
mm
Length of cut
21
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-4.31 REAMING TOOLS HSS/-CO 5072473
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
4.31
mm
Total length
80
mm
Length of cut
21
mm
Body material
hss-e
Tail diameter
4.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.50
excl. VAT
/
Each
£
51.00
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-1.98 REAMING TOOLS HSS/-CO 5072039
TITEX F1352HUN-5.47 REAMING TOOLS HSS/-CO 5072589
TITEX F1352HUN-2.44 REAMING TOOLS HSS/-CO 5072286
TITEX F1352HUN-3.14 REAMING TOOLS HSS/-CO 5072356
TITEX F1352HUN-6.94 REAMING TOOLS HSS/-CO 5072774
DORMER B1709.01 REAMER 9.01 MM 5986663
DORMER B17010.05 REAMER 10.05 MM 5986256
TITEX F1342-5 REAMING TOOLS HSS/-CO 5071764
DORMER B1704.99 REAMER 4.99 MM 5986906
TITEX F1352HUN-6.44 REAMING TOOLS HSS/-CO 5072724
TITEX F1352HUN-6.74 REAMING TOOLS HSS/-CO 5072754
TITEX F1352HUN-1.28 REAMING TOOL 5071969
TITEX F1352HUN-3.67 REAMING TOOLS HSS/-CO 5072409
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 10.0 MM 869717
TITEX F1352HUN-8.29 REAMING TOOLS HSS/-CO 5072909