Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-6.44 REAMING TOOLS HSS/-CO 5072724
TITEX F1352HUN-6.44 REAMING TOOLS HSS/-CO 5072724
Machine reamer in HSS
References
walter titex:
F1352HUN-6.44
rubix:
356A9187
manufacturer :
5072724
ean:
4031132140605
Technical specifications
Nominal diameter (metric)
6.44
mm
Total length
101
mm
Length of cut
28
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-6.44 REAMING TOOLS HSS/-CO 5072724
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
6.44
mm
Total length
101
mm
Length of cut
28
mm
Body material
hss-e
Tail diameter
6.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B18010.0 REAMER 10.00 MM 5986617
TITEX F1342-4.3 REAMING TOOLS HSS/-CO 5071757
DORMER HSCO REAMER 11.0 B18011.0
TITEX F1352HUN-1.53 REAMING TOOLS HSS/-CO 5071994
TITEX F1352HUN-1.78 REAMING TOOLS HSS/-CO 5072019
TITEX F1352HUN-4.53 REAMING TOOLS HSS/-CO 5072495
TITEX F1342-10.5 REAMING TOOLS HSS/-CO 5071710
TITEX F1352HUN-3 REAMING TOOLS HSS/-CO 5072342
TITEX F1352HUN-2.64 REAMING TOOLS HSS/-CO 5072306
TITEX F1352HUN-6.37 REAMING TOOLS HSS/-CO 5072717
DOR HSCO REAMER 6.3
TITEX F1352HUN-9.42 REAMING TOOLS HSS/-CO 5073022
TITEX F1352-5.5 REAMING TOOLS HSS/-CO 5071892
DORMER B18012.0 REAMER 12.00 MM 5986623
TITEX F1352HUN-11.99 REAMING TOOLS HSS/-CO 5072240