Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-7.1 REAMING TOOLS HSS/-CO 5071908
TITEX F1352-7.1 REAMING TOOLS HSS/-CO 5071908
Machine reamer in HSS
References
walter titex:
F1352-7.1
rubix:
291A0940
manufacturer :
5071908
ean:
4031132186467
Technical specifications
Nominal diameter (metric)
7.1
mm
Body material
HSS-E
Product details
Technical specifications
Product details : TITEX F1352-7.1 REAMING TOOLS HSS/-CO 5071908
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
7.1
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.25
excl. VAT
/
Each
£
32.70
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1014.0 REAMER 4.00 MM 5986814
TITEX F1352HUN-4.58 REAMING TOOLS HSS/-CO 5072500
TITEX F1352HUN-1 REAMING TOOLS HSS/-CO 5071941
TITEX F1352HUN-9.93 REAMING TOOLS HSS/-CO 5073073
TITEX F1352HUN-4.81 REAMING TOOLS HSS/-CO 5072523
TITEX F1352HUN-3.76 REAMING TOOLS HSS/-CO 5072418
TITEX F1352HUN-6.36 REAMING TOOLS HSS/-CO 5072716
TITEX F1352HUN-8.52 REAMING TOOLS HSS/-CO 5072932
TITEX F1352HUN-2.68 REAMING TOOLS HSS/-CO 5072310
TITEX F1352HUN-3.84 REAMING TOOLS HSS/-CO 5072426
DORMER B1708.01 REAMER 8.01 MM 5986626
TITEX F1352HUN-7.52 REAMING TOOLS HSS/-CO 5072832
DORMER CARBIDE REAMER 9.0 B4119.0
TITEX F1352HUN-7.33 REAMING TOOLS HSS/-CO 5072813
TITEX F1352-5.5 REAMING TOOLS HSS/-CO 5071892