Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.61 REAMING TOOLS HSS/-CO 5072303
TITEX F1352HUN-2.61 REAMING TOOLS HSS/-CO 5072303
Machine reamer in HSS
References
walter titex:
F1352HUN-2.61
rubix:
356A8851
manufacturer :
5072303
ean:
4031132136776
Technical specifications
Nominal diameter (metric)
2.61
mm
Total length
57
mm
Length of cut
14
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.61 REAMING TOOLS HSS/-CO 5072303
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.61
mm
Total length
57
mm
Length of cut
14
mm
Body material
HSS-E
Tail diameter
2.61
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.25
excl. VAT
/
Each
£
51.90
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1707.02 REAMER 7.02 MM 5986593
TITEX F1352HUN-6.52 REAMING TOOLS HSS/-CO 5072732
TITEX F1352HUN-5.36 REAMING TOOLS HSS/-CO 5072578
TITEX F1352HUN-11.88 REAMING TOOLS HSS/-CO 5072229
TITEX F1352HUN-11.9 REAMING TOOLS HSS/-CO 5072231
TITEX F1352HUN-2.42 REAMING TOOLS HSS/-CO 5072284
TITEX F1352HUN-9.91 REAMING TOOLS HSS/-CO 5073071
TITEX F1352HUN-3.76 REAMING TOOLS HSS/-CO 5072418
DORMER CARBIDE REAMER 5.5MM B4005.5
GUHRING 00405 017.000 REAMER/COUNTERSINK TOOL 9004050170000
TITEX F1352HUN-4.78 REAMING TOOLS HSS/-CO 5072520
TITEX F1342-3.5 REAMING TOOLS HSS/-CO 5071749
DOR CARBIDE REAMER 10.01
TITEX F1352HUN-4.21 REAMING TOOLS HSS/-CO 5072463
DORMER B18020.0 REAMER 20.00 MM 5986674