Machine reamer in HSS
Nominal diameter (metric) | 11.11 mm |
---|---|
Total length | 142 mm |
Length of cut | 41 mm |
Nominal diameter (metric) | 11.11 mm |
---|---|
Total length | 142 mm |
Length of cut | 41 mm |
Body material | hss-e |
Tail diameter | 10 mm |
Usually arrives within 14 working days