References
Walter Titex:F1352HUN-11.92
Rubix:356A8794
Manufacturer :5072233
EAN:4031132134222

Technical specifications
| Nominal diameter (metric) | 11.92 mm |
|---|---|
| Total length | 151 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-11.92 REAMING TOOLS HSS/-CO 5072233
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 11.92 mm |
|---|---|
| Total length | 151 mm |
| Body material | hss-e |
| Tail diameter | 10 mm |
| Length of cut | 44 mm |
Show UNSPSC/ECL@SS
£ 90.00 excl. VAT
/ Each
£ 108.00 incl. VAT
- Usually arrives within 14 working days