References
Walter Titex:F1352HUN-2.07
Rubix:356A8808
Manufacturer :5072249
EAN:4031132136233

Technical specifications
| Nominal diameter (metric) | 2.07 mm |
|---|---|
| Total length | 49 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-2.07 REAMING TOOLS HSS/-CO 5072249
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 2.07 mm |
|---|---|
| Total length | 49 mm |
| Body material | hss-e |
| Tail diameter | 2.07 mm |
| Length of cut | 11 mm |
Show UNSPSC/ECL@SS
£ 39.92 excl. VAT
/ Each
£ 47.90 incl. VAT
- Usually arrives within 14 working days