Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1806.7 REAMER 6.70 MM 5986929
DORMER B1806.7 REAMER 6.70 MM 5986929
NC - Reamer for High Precision Chucks
References
dormer:
B1806.7
rubix:
1066516
ean:
7320760419274
Technical specifications
Nominal diameter (metric)
6.7
mm
Total length
101
mm
Length of cut
28
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1806.7 REAMER 6.70 MM 5986929
HSS-E NC-precision reamer with cylindrical shank DIN 212 B H7 steam tempered grooves for steel <850 N/mm². Stainless machining steel. Titanium alloys <900 N/mm² and nickel.
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Technical specifications
Attributes
Nominal diameter (metric)
6.7
mm
Total length
101
mm
Length of cut
28
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.92
excl. VAT
/
Each
£
40.70
incl. VAT
Usually arrives within 14 working days
Select variants (78)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-6.17 REAMING TOOLS HSS/-CO 5072697
DOR CARBIDE REAMER 9.99
TITEX F1352-2.2 REAMING TOOLS HSS/-CO 5071858
TITEX F1352HUN-4.95 REAMING TOOLS HSS/-CO 5072537
TITEX F1352HUN-6.13 REAMING TOOLS HSS/-CO 5072693
DORMER B1223/4 5986457
TITEX F1352-18.5 REAMING TOOL 5071853
DORMER B1703.98 REAMER 3.98 MM 5986867
DORMER B1709.05 REAMER 9.05 MM 5986675
TITEX F1352HUN-2.39 REAMING TOOLS HSS/-CO 5072281
TITEX F1352HUN-7.91 REAMING TOOLS HSS/-CO 5072871
TITEX F1352-4.1 REAMING TOOLS HSS/-CO 5071878
DOR CARBIDE REAMER 2.5
TITEX F1352HUN-1.34 REAMING TOOLS HSS/-CO 5071975
TITEX F1352HUN-10.26 REAMING TOOLS HSS/-CO 5072067