Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1342-11 REAMING TOOLS HSS/-CO 5071715
TITEX F1342-11 REAMING TOOLS HSS/-CO 5071715
HSS machine drill Walter Titex
References
walter titex:
F1342-11
rubix:
291A0928
manufacturer :
5071715
ean:
4031132187280
Technical specifications
Nominal diameter (metric)
11
mm
Total length
142
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1342-11 REAMING TOOLS HSS/-CO 5071715
Technical specifications
Attributes
Nominal diameter (metric)
11
mm
Total length
142
mm
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PRESTO 7200028.0 28.00MM HSS TAPER SHANK MACHINE REAMER BS328
TITEX F1352HUN-9.24 REAMING TOOLS HSS/-CO 5073004
TITEX F1342-3.6 REAMING TOOLS HSS/-CO 5071750
DORMER HSCO REAMER 23.0 B16123.0
TITEX F1352HUN-9.95 REAMING TOOLS HSS/-CO 5073075
DORMER B9018.0 REAMER 8.00 MM 5986543
TITEX F1352HUN-7.98 REAMING TOOLS HSS/-CO 5072878
TITEX F1352HUN-2.13 REAMING TOOLS HSS/-CO 5072255
TITEX F1352HUN-6.12 REAMING TOOLS HSS/-CO 5072692
TITEX F1352HUN-2.23 REAMING TOOLS HSS/-CO 5072265
TITEX F1352HUN-11.76 REAMING TOOLS HSS/-CO 5072217
TITEX F1352HUN-7.68 REAMING TOOLS HSS/-CO 5072848
DORMER HSCO REAMER 6.5 B9536.5
TITEX F1352HUN-3.87 REAMING TOOLS HSS/-CO 5072429
TITEX F1352HUN-11.53 REAMING TOOLS HSS/-CO 5072194