Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
GUHRING 00490 002.000 NC MACHINE REAMERS HSS-E
GUHRING 00490 002.000 NC MACHINE REAMERS HSS-E
HSS machine drill Gühring
References
gühring:
9004900020000
rubix:
285A3328
ean:
4031093701198
Technical specifications
Total length
49
mm
Product details
Technical specifications
Product details : GUHRING 00490 002.000 NC MACHINE REAMERS HSS-E
Technical specifications
Attributes
Total length
49
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.30
excl. VAT
/
Each
£
13.56
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
TITEX F1352HUN-1.51 REAMING TOOLS HSS/-CO 5071992
TITEX F1352HUN-4.91 REAMING TOOLS HSS/-CO 5072533
TITEX F1352HUN-7.33 REAMING TOOLS HSS/-CO 5072813
DORMER B1707.02 REAMER 7.02 MM 5986593
TITEX F1352HUN-2.1 REAMING TOOLS HSS/-CO 5072252
TITEX F1352HUN-11.04 REAMING TOOLS HSS/-CO 5072145
DORMER B17010.03 REAMER 10.03 MM 5986249
TITEX F1352HUN-10.65 REAMING TOOLS HSS/-CO 5072106
DORMER B1708.05 REAMER 8.05 MM 5986639
DORMER B1709.01 REAMER 9.01 MM 5986663
DORMER CARBIDE REAMER 20.0 B44220.0
TITEX F1352HUN-4.5 REAMING TOOLS HSS/-CO 5072492
TITEX F1352HUN-8.33 REAMING TOOLS HSS/-CO 5072913
TITEX F1352HUN-10.97 REAMING TOOLS HSS/-CO 5072138
DOR HSCO REAMER 8.2