Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-6.37 REAMING TOOLS HSS/-CO 5072717
TITEX F1352HUN-6.37 REAMING TOOLS HSS/-CO 5072717
Machine reamer in HSS
References
walter titex:
F1352HUN-6.37
rubix:
356A9180
manufacturer :
5072717
ean:
4031132140537
Technical specifications
Nominal diameter (metric)
6.37
mm
Total length
101
mm
Length of cut
28
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-6.37 REAMING TOOLS HSS/-CO 5072717
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
6.37
mm
Total length
101
mm
Length of cut
28
mm
Body material
hss-e
Tail diameter
6.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B18016.0 REAMER 16.00 MM 5986634
TITEX F1352HUN-2.68 REAMING TOOLS HSS/-CO 5072310
DORMER B1705.5 REAMER 5.50 MM 5986586
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 1/8IN 869695
TITEX F1352HUN-8.73 REAMING TOOLS HSS/-CO 5072953
TITEX F1352HUN-7.91 REAMING TOOLS HSS/-CO 5072871
TITEX F1352HUN-4.82 REAMING TOOLS HSS/-CO 5072524
TITEX F1352HUN-1.89 REAMING TOOLS HSS/-CO 5072030
DORMER HSCO REAMER 9.5 B1809.5
WALTER 5071774 F1342 6.00MM S/S CHUCKING REAMER
TITEX F1352HUN-2.1 REAMING TOOLS HSS/-CO 5072252
DORMER B10116.5 REAMER 16.50 MM 5986529
TITEX F1352HUN-10.91 REAMING TOOLS HSS/-CO 5072132
TITEX F1352HUN-2.28 REAMING TOOLS HSS/-CO 5072270
DORMER B12213/16 5986451