DORMER B1706.0 REAMER 6.00 MM 5986693

HSS machine drill Dormer

See technical information
References
Dormer:B1706.0
Rubix:1066366
EAN:7320760134771
Machine Reamer 6.00 mm DIN 212
Technical specifications
Nominal diameter (metric)6 mm
Total length93 mm
Body materialhss-e

Product details : DORMER B1706.0 REAMER 6.00 MM 5986693


Technical specifications


Attributes
Nominal diameter (metric)6 mm
Total length93 mm
Body materialhss-e
Show UNSPSC/ECL@SS
£ 39.20 excl. VAT
/ Each
£ 47.04 incl. VAT
  • Usually arrives within 14 working days