References
Walter Titex:F1352-3.1
Rubix:356A8470
Manufacturer :5071868
EAN:4031132185897

Technical specifications
| Nominal diameter (metric) | 3.1 mm |
|---|---|
| Total length | 65 mm |
| Body material | hss-e |
Product details : TITEX F1352-3.1 REAMING TOOLS HSS/-CO 5071868
Walter standard up to Ø 1.3
Technical specifications
Attributes
| Nominal diameter (metric) | 3.1 mm |
|---|---|
| Total length | 65 mm |
| Body material | hss-e |
| Tail diameter | 3.1 mm |
| Length of cut | 16 mm |
| Flute Type | högerskärande - med spiralspår |
| Shank type | cylindrische schacht |
| Number of cutting edges | 6 |
Show UNSPSC/ECL@SS
£ 21.75 excl. VAT
/ Each
£ 26.10 incl. VAT
- Usually arrives within 14 working days