Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.13 REAMING TOOLS HSS/-CO 5072355
TITEX F1352HUN-3.13 REAMING TOOLS HSS/-CO 5072355
Machine reamer in HSS
References
walter titex:
F1352HUN-3.13
rubix:
356A8891
manufacturer :
5072355
ean:
4031132137292
Technical specifications
Nominal diameter (metric)
3.13
mm
Total length
65
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.13 REAMING TOOLS HSS/-CO 5072355
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.13
mm
Total length
65
mm
Length of cut
16
mm
Body material
hss-e
Tail diameter
3.13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B17010.04 REAMER 10.04 MM 5986253
TITEX F1352HUN-9.12 REAMING TOOLS HSS/-CO 5072992
TITEX F1352HUN-1.78 REAMING TOOLS HSS/-CO 5072019
TITEX F1352-16.5 REAMING TOOL 5071849
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 28.0MM
TITEX F1352HUN-7.83 REAMING TOOLS HSS/-CO 5072863
DORMER B1706.51 REAMER 6.51 MM 5986570
TITEX F1352HUN-8.08 REAMING TOOLS HSS/-CO 5072888
TITEX F1352HUN-8.45 REAMING TOOLS HSS/-CO 5072925
GUHRING 00490 007.500 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-2.96 REAMING TOOLS HSS/-CO 5072338
DORMER HSCO REAMER 13.0 B95413.0
TITEX F1352HUN-11.1 REAMING TOOLS HSS/-CO 5072151
TITEX F1352HUN-2.09 REAMING TOOLS HSS/-CO 5072251
TITEX F1352HUN-2.52 REAMING TOOLS HSS/-CO 5072294