Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-3.8 REAMING TOOLS HSS/-CO 5071875
TITEX F1352-3.8 REAMING TOOLS HSS/-CO 5071875
Machine reamer in HSS
References
walter titex:
F1352-3.8
rubix:
356A8476
manufacturer :
5071875
ean:
4031132185989
Technical specifications
Nominal diameter (metric)
3.8
mm
Body material
HSS-E
Product details
Technical specifications
Product details : TITEX F1352-3.8 REAMING TOOLS HSS/-CO 5071875
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
3.8
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.75
excl. VAT
/
Each
£
28.50
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-2.36 REAMING TOOLS HSS/-CO 5072278
TITEX F1352HUN-10.1 REAMING TOOLS HSS/-CO 5072051
TITEX F1352HUN-7.5 REAMING TOOLS HSS/-CO 5072830
DOR HSCO REAMER 3.3
DORMER TAPER PIN REAMER 4MM B9534.0
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 15.0 MM 702347
DORMER HSCO REAMER 2.0 B9532.0
DOR CARBIDE REAMER 4.03
TITEX F1352HUN-5.18 REAMING TOOLS HSS/-CO 5072560
DORMER B1804.0 REAMER 4.00 MM 5986716
TITEX F1352HUN-1.03 REAMING TOOLS HSS/-CO 5071944
DOR HSCO REAMER 3.9
TITEX F1352HUN-7.27 REAMING TOOLS HSS/-CO 5072807
TITEX F1352HUN-10.48 REAMING TOOLS HSS/-CO 5072089
TITEX F1352HUN-1.16 REAMING TOOLS HSS/-CO 5071957