DORMER HSCO REAMER 2.0 B9532.0


HSS machine drill Dormer

References
dormer:B9532.0
rubix:1068066
ean:7320760053904
Machine Reamer 2.00 mm DIN 2179
brand logo
Technical specifications
Nominal diameter (metric)1.9 mm
Total length86 mm
Length of cut48 mm
See all Specifications

Product details : DORMER HSCO REAMER 2.0 B9532.0


Technical specifications


Attributes
Nominal diameter (metric)1.9 mm
Total length86 mm
Length of cut48 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 39.05 excl. VAT
/ Each
£ 46.86 incl. VAT
  • Usually arrives within 14 working days