DOR CARBIDE REAMER 4.03


HSS machine drill Dormer

References
dormer:B4814.03
rubix:1067970
ean:7320760422083
NC Reamer 4.03 mm DIN 8093
brand logo
Technical specifications
Nominal diameter (metric)4.03 mm
Total length75 mm
Length of cut19 mm
See all Specifications

Product details : DOR CARBIDE REAMER 4.03


Technical specifications


Attributes
Nominal diameter (metric)4.03 mm
Total length75 mm
Length of cut19 mm
Body materialCarbide
Show UNSPSC/ECL@SS
£ 97.50 excl. VAT
/ Each
£ 117.00 incl. VAT
  • Usually arrives within 14 working days