References
Dormer:B1223/4
Rubix:376A1419
EAN:7320760252406




Technical specifications
| Nominal diameter (metric) | 19.05 mm |
|---|---|
| Total length | 174.63 mm |
| Body material | hss |
Product details : DORMER B1223/4 5986457
HSS rivet-hole reamer with 1/2" unit shank for steel < 850 N/mm². Free-cutting stainless steel. Cast iron. Pure titanium and bronze.
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardened steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Free-cutting stainless steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Structural steel / case-hardened steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Free-cutting stainless steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Nominal diameter (metric) | 19.05 mm |
|---|---|
| Total length | 174.63 mm |
| Body material | hss |
| Tail diameter | 12.7 mm |
| Length of cut | 114.3 mm |
| Flute Type | linkse spiraalgroef (helical flute) |
| Shank type | drift |
| Coating | bronze |
| Number of cutting edges | 5 |
Show UNSPSC/ECL@SS
£ 386.90 excl. VAT
/ Each
£ 464.28 incl. VAT
- Usually arrives within 14 working days