Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-7.04 REAMING TOOLS HSS/-CO 5072784
TITEX F1352HUN-7.04 REAMING TOOLS HSS/-CO 5072784
Machine reamer in HSS
References
walter titex:
F1352HUN-7.04
rubix:
356A9240
manufacturer :
5072784
ean:
4031132141206
Technical specifications
Nominal diameter (metric)
7.04
mm
Total length
109
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-7.04 REAMING TOOLS HSS/-CO 5072784
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
7.04
mm
Total length
109
mm
Length of cut
31
mm
Body material
HSS-E
Tail diameter
7.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-1.58 REAMING TOOLS HSS/-CO 5071999
TITEX F1352HUN-10.05 REAMING TOOLS HSS/-CO 5072046
TITEX F1352HUN-9.41 REAMING TOOLS HSS/-CO 5073021
TITEX F1352HUN-1.09 REAMING TOOLS HSS/-CO 5071950
GUHRING 00405 003.000 MACHINE REAMERS HSS-E
TITEX F1352-6.8 REAMING TOOLS HSS/-CO 5071905
TITEX F1352HUN-1.16 REAMING TOOLS HSS/-CO 5071957
TITEX F1352HUN-4.09 REAMING TOOLS HSS/-CO 5072451
TITEX F1352HUN-2.64 REAMING TOOLS HSS/-CO 5072306
DOR HSCO REAMER 1.9
TITEX F1352HUN-2.7 REAMING TOOLS HSS/-CO 5072312
DOR CARBIDE REAMER 6.02
GUHRING 00468 005.000 MACHINE REAMER HSS-E 5MM FORM B BRIGHT
DORMER B1806.7 REAMER 6.70 MM 5986929
TITEX F1352HUN-10.72 REAMING TOOLS HSS/-CO 5072113