Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1709.01 REAMER 9.01 MM 5986663
DORMER B1709.01 REAMER 9.01 MM 5986663
HSS machine drill Dormer
References
dormer:
B1709.01
rubix:
1066405
ean:
7320760137765
Technical specifications
Nominal diameter (metric)
9.01
mm
Total length
125
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER B1709.01 REAMER 9.01 MM 5986663
Technical specifications
Attributes
Nominal diameter (metric)
9.01
mm
Total length
125
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.09
excl. VAT
/
Each
£
57.71
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-10.65 REAMING TOOLS HSS/-CO 5072106
TITEX F1352HUN-8.13 REAMING TOOLS HSS/-CO 5072893
TITEX F1352HUN-2.94 REAMING TOOLS HSS/-CO 5072336
DORMER B1613.0 5986835
TITEX F3234-5 REAMING TOOLS HSS/-CO 5073215
DORMER B10119.0 REAMER 19.00 MM 5986541
TITEX F1352HUN-5 REAMING TOOLS HSS/-CO 5072542
TITEX F1352HUN-6.07 REAMING TOOLS HSS/-CO 5072687
TITEX F1352HUN-9.92 REAMING TOOLS HSS/-CO 5073072
TITEX F1352HUN-11.6 REAMING TOOLS HSS/-CO 5072201
DORMER B1706.98 REAMER 6.98 MM 5986578
DORMER B9015/32 REAMER 5/32 INCH 5986528
DORMER B1229/16 5986471
TITEX F1352HUN-2.54 REAMING TOOLS HSS/-CO 5072296
TITEX F1352HUN-7.69 REAMING TOOLS HSS/-CO 5072849