Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER HSCO REAMER 20.0 B95420.0
DORMER HSCO REAMER 20.0 B95420.0
HSS machine drill Dormer
References
dormer:
B95420.0
rubix:
1068085
ean:
7320760054024
Technical specifications
Nominal diameter (metric)
19.8
mm
Total length
377
mm
Length of cut
250
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSCO REAMER 20.0 B95420.0
Technical specifications
Attributes
Nominal diameter (metric)
19.8
mm
Total length
377
mm
Length of cut
250
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
337.02
excl. VAT
/
Each
£
404.42
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 10.0MM 702342
TITEX F1352HUN-2.69 REAMING TOOLS HSS/-CO 5072311
TITEX F1352HUN-11.59 REAMING TOOLS HSS/-CO 5072200
PRESTO 7200028.0 28.00MM HSS TAPER SHANK MACHINE REAMER BS328
TITEX F1352HUN-10.24 REAMING TOOLS HSS/-CO 5072065
TITEX F1352HUN-2.94 REAMING TOOLS HSS/-CO 5072336
TITEX F1352HUN-7.96 REAMING TOOLS HSS/-CO 5072876
TITEX F1352HUN-10.85 REAMING TOOLS HSS/-CO 5072126
GUHRING 00490 001.500 REAMER/COUNTERSINK TOOL 9004900015000
TITEX F1352HUN-6.52 REAMING TOOLS HSS/-CO 5072732
DORMER B10112.0 REAMER 12.00 MM 5986479
TITEX F1352HUN-6.06 REAMING TOOLS HSS/-CO 5072686
DOR CARBIDE REAMER 11.99
TITEX F1352-1.4 REAMING TOOL 5071819
DORMER HSCO REAMER 30.0 B95430.0