DOR CARBIDE REAMER 22.0


HSS machine drill Dormer

References
dormer:B41122.0
rubix:1067853
ean:7320760144374
Machine Reamer 22.00 mm DIN 8094
brand logo
Technical specifications
Nominal diameter (metric)22 mm
Total length237 mm
Length of cut64 mm
See all Specifications

Product details : DOR CARBIDE REAMER 22.0


Technical specifications


Attributes
Nominal diameter (metric)22 mm
Total length237 mm
Length of cut64 mm
Body materialCarbide
Show UNSPSC/ECL@SS
£ 175.50 excl. VAT
/ Each
£ 210.60 incl. VAT
  • Usually arrives within 14 working days