References
Walter Titex:F1352-6.1
Rubix:356A8491
Manufacturer :5071898
EAN:4031132186313

Technical specifications
| Nominal diameter (metric) | 6.1 mm |
|---|---|
| Total length | 101 mm |
| Body material | hss-e |
Product details : TITEX F1352-6.1 REAMING TOOLS HSS/-CO 5071898
Walter standard up to Ø 1.3
Technical specifications
Attributes
| Nominal diameter (metric) | 6.1 mm |
|---|---|
| Total length | 101 mm |
| Body material | hss-e |
| Tail diameter | 6 mm |
| Length of cut | 28 mm |
| Flute Type | linksgedraaide spiraalgroef (rh1) |
| Shank type | cilindrische schacht |
| Number of cutting edges | 6 |
Show UNSPSC/ECL@SS
£ 27.34 excl. VAT
/ Each
£ 32.81 incl. VAT
- Usually arrives within 14 working days