Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-6.7 REAMING TOOLS HSS/-CO 5071904
TITEX F1352-6.7 REAMING TOOLS HSS/-CO 5071904
Machine reamer in HSS
References
walter titex:
F1352-6.7
rubix:
276A3625
manufacturer :
5071904
ean:
4031132186405
Technical specifications
Nominal diameter (metric)
6.7
mm
Body material
HSS-E
Product details
Technical specifications
Product details : TITEX F1352-6.7 REAMING TOOLS HSS/-CO 5071904
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
6.7
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.42
excl. VAT
/
Each
£
29.30
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-3.14 REAMING TOOLS HSS/-CO 5072356
DORMER B1703.03 REAMER 3.03 MM 5986848
TITEX F1352HUN-4.27 REAMING TOOLS HSS/-CO 5072469
TITEX F1352HUN-5.89 REAMING TOOLS HSS/-CO 5072669
TITEX F1352HUN-5.15 REAMING TOOLS HSS/-CO 5072557
TITEX F1352HUN-5.91 REAMING TOOLS HSS/-CO 5072671
TITEX F1352HUN-5.74 REAMING TOOLS HSS/-CO 5072654
PRESTO 11.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
TITEX F1352HUN-1.71 REAMING TOOLS HSS/-CO 5072012
DORMER B18012.0 REAMER 12.00 MM 5986623
TITEX F1352-17.5 REAMING TOOL 5071851
TITEX F1352HUN-10.98 REAMING TOOLS HSS/-CO 5072139
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 10.0 MM 869717
TITEX F1352HUN-11.55 REAMING TOOLS HSS/-CO 5072196
DOR CARBIDE REAMER 1.53