References
Walter Titex:F1352-6.2
Rubix:356A8492
Manufacturer :5071899
EAN:4031132186337

Technical specifications
| Nominal diameter (metric) | 6.2 mm |
|---|---|
| Total length | 101 mm |
| Body material | hss-e |
Product details : TITEX F1352-6.2 REAMING TOOLS HSS/-CO 5071899
Walter standard up to Ø 1.3
Technical specifications
Attributes
| Nominal diameter (metric) | 6.2 mm |
|---|---|
| Total length | 101 mm |
| Body material | hss-e |
| Tail diameter | 6.3 mm |
| Length of cut | 28 mm |
| Flute Type | linksgedrallte nut (linksdrall) |
| Shank type | zylinderschaft (zyl) |
| Number of cutting edges | 6 |
Show UNSPSC/ECL@SS
£ 24.42 excl. VAT
/ Each
£ 29.30 incl. VAT
- Usually arrives within 14 working days