Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-6.3 REAMING TOOLS HSS/-CO 5071900
TITEX F1352-6.3 REAMING TOOLS HSS/-CO 5071900
Machine reamer in HSS
References
walter titex:
F1352-6.3
rubix:
356A8493
manufacturer :
5071900
ean:
4031132186351
Technical specifications
Nominal diameter (metric)
6.3
mm
Body material
HSS-E
Product details
Technical specifications
Product details : TITEX F1352-6.3 REAMING TOOLS HSS/-CO 5071900
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
6.3
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.42
excl. VAT
/
Each
£
29.30
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-10.55 REAMING TOOLS HSS/-CO 5072096
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 6.5 MM 869701
TITEX F1352HUN-9.03 REAMING TOOLS HSS/-CO 5072983
TITEX F1352HUN-5.2 REAMING TOOLS HSS/-CO 5072562
TITEX F1352-8.7 REAMING TOOLS HSS/-CO 5071924
DOR HSCO REAMER 22.0
TITEX F1352HUN-5.82 REAMING TOOLS HSS/-CO 5072662
TITEX F1352HUN-10.81 REAMING TOOLS HSS/-CO 5072122
TITEX F1352HUN-10.23 REAMING TOOLS HSS/-CO 5072064
TITEX F1352HUN-10.19 REAMING TOOLS HSS/-CO 5072060
DOR HSCO REAMER 3.6
TITEX F1352HUN-9.65 REAMING TOOLS HSS/-CO 5073045
TITEX F1352HUN-6.52 REAMING TOOLS HSS/-CO 5072732
DORMER B1013/8 REAMER 3/8 INCH 5986607
DORMER B17010.04 REAMER 10.04 MM 5986253