DORMER B17010.04 REAMER 10.04 MM 5986253


HSS machine drill Dormer

References
dormer:B17010.04
rubix:1066423
ean:7320760128978
Machine Reamer 10.04 mm DIN 212
brand logo
Technical specifications
Nominal diameter (metric)10.04 mm
Total length133 mm
Body materialHSS-E

Product details : DORMER B17010.04 REAMER 10.04 MM 5986253


Technical specifications


Attributes
Nominal diameter (metric)10.04 mm
Total length133 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 48.09 excl. VAT
/ Each
£ 57.71 incl. VAT
  • Usually arrives within 14 working days