Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.2 REAMING TOOLS HSS/-CO 5072562
TITEX F1352HUN-5.2 REAMING TOOLS HSS/-CO 5072562
Machine reamer in HSS
References
walter titex:
F1352HUN-5.2
rubix:
356A9075
manufacturer :
5072562
ean:
4031132139364
Technical specifications
Nominal diameter (metric)
5.2
mm
Total length
86
mm
Length of cut
23
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.2 REAMING TOOLS HSS/-CO 5072562
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.2
mm
Total length
86
mm
Length of cut
23
mm
Body material
HSS-E
Tail diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.17
excl. VAT
/
Each
£
44.60
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO REAMER 17.0
DORMER B1704.04 REAMER 4.04 MM 5986887
TITEX F1352HUN-11.8 REAMING TOOLS HSS/-CO 5072221
TITEX F1352HUN-10.05 REAMING TOOLS HSS/-CO 5072046
TITEX F1352HUN-8.75 REAMING TOOLS HSS/-CO 5072955
TITEX F1342-6.5 REAMING TOOLS HSS/-CO 5071779
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 3/4IN 869714
DORMER B44219.0 REAMER 19.00 MM 5987230
TITEX F1352HUN-1.19 REAMING TOOLS HSS/-CO 5071960
TITEX F1352HUN-7.17 REAMING TOOLS HSS/-CO 5072797
TITEX F1352HUN-6.98 REAMING TOOLS HSS/-CO 5072778
DORMER B1013/8 REAMER 3/8 INCH 5986607
TITEX F1352HUN-3.38 REAMING TOOLS HSS/-CO 5072380
DOR CARBIDE REAMER 3.99
TITEX F1352-7.6 REAMING TOOLS HSS/-CO 5071913