PRESTO 730003.5 3.50MM HSS STRAIGHT SHANK MACHINE REAMER BS328


Presto Machine Reamers

References
presto:730003.5
rubix:2545720
brand logo
brand logo
Technical specifications
Nominal diameter (metric)3.5 mm
Total length71 mm
Length of cut35 mm
See all Specifications

Product details : PRESTO 730003.5 3.50MM HSS STRAIGHT SHANK MACHINE REAMER BS328


General-purpose reamers with long flutes designed for machining steels with tensile strength up to 700 N/mm2, long-chipping aluminium, copper and soft plastics.

Strengths

6.35 mm cutting diameter with Morse taper 1 shank
Comes with a Morse taper shank and a spiral flute geometry

Technical specifications


Attributes
Nominal diameter (metric)3.5 mm
Total length71 mm
Length of cut35 mm
Body materialhss
Materialhss
Show UNSPSC/ECL@SS
£ 21.69 excl. VAT
/ Each
£ 26.03 incl. VAT
  • Usually arrives within 14 working days