Solid carbide machine reamer Gühring
Nominal diameter (metric) | 4 mm |
---|---|
Total length | 77 mm |
Length of cut | 21 mm |
Nominal diameter (metric) | 4 mm |
---|---|
Total length | 77 mm |
Length of cut | 21 mm |
Tail diameter | 4 mm |
Number of teeth | 6 |
Usually arrives within 14 working days