References
Walter Titex:F2162-11
Rubix:80142997
Manufacturer :6250204
EAN:4031132342047

Technical specifications
| Nominal diameter (metric) | 11 mm |
|---|---|
| Total length | 142 mm |
| Tail diameter | 12 mm |
Product details : TITEX F2162-11 REAMER SOLID CARBIDE 6250204
Carbide Machine Reamer 142 mm
Technical specifications
Attributes
| Nominal diameter (metric) | 11 mm |
|---|---|
| Total length | 142 mm |
| Tail diameter | 12 mm |
| Body material | carbide |
| Length of cut | 41 mm |
| Internal cooling | no |
| Flute Type | scanalatura diritta |
| Number of teeth | 6 |
| Shank type | gambo cilindrico dritto |
Show UNSPSC/ECL@SS
£ 177.81 excl. VAT
/ Each
£ 213.37 incl. VAT
- Usually arrives within 14 working days