References
Dormer:B12112.0
Rubix:1066153
EAN:7320760049044




Technical specifications
| Nominal diameter (metric) | 12 mm |
|---|---|
| Total length | 199 mm |
| Body material | hss |
Product details : DOR HSCO REAMER 12.0
HSS rivet-hole reamer with MC-shank DIN 311 steam-escape grooves for steel <850 N/mm², cast iron <500 N/mm² and titanium.
Boilermaker reamer 12,00 CM B121 helical HSS QCM2
Applications
• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Nominal diameter (metric) | 12 mm |
|---|---|
| Total length | 199 mm |
| Body material | hss |
| Length of cut | 105 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 108.28 excl. VAT
/ Each
£ 129.94 incl. VAT
- Usually arrives within 14 working days