DORMER B1702.5 REAMER 2.50 MM 5986817

Machine reamers B170

See technical information

References

Dormer:B1702.5
Rubix:1066320
EAN:7320760131374
Machine Reamer 2.50 mm DIN 212

Technical specifications

Nominal diameter (metric)2.5 mm
Total length57 mm
Body materialhss-e

Product details : DORMER B1702.5 REAMER 2.50 MM 5986817


HSS-E machine reamer with cylindrical shank DIN 212 B/D <5.5/+0.004 >5.5/+0.005 stoomontlaten flutes for steel <850 N/mm². Stainless automatic-bar steel. Titanium alloys <900 N/mm² and nickel.

Applications

• Automatic-bar steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless automatic-bar steel (<250 HB <850 N/mm²)
• Titanium-alloyed (<270 HB <900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)

Technical specifications


Attributes
Nominal diameter (metric)2.5 mm
Total length57 mm
Body materialhss-e
£ 39.98 excl. VAT
/ Each
£ 47.98 incl. VAT
  • Usually arrives within 14 working days