Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-0.9 REAMING TOOLS HSS/-CO 5071814
TITEX F1352-0.9 REAMING TOOLS HSS/-CO 5071814
Machine reamer in HSS
References
walter titex:
F1352-0.9
rubix:
356A8443
manufacturer :
5071814
ean:
4031132185699
Technical specifications
Nominal diameter (metric)
0.9
mm
Total length
34
mm
Length of cut
5.5
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-0.9 REAMING TOOLS HSS/-CO 5071814
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
0.9
mm
Total length
34
mm
Length of cut
5.5
mm
Body material
HSS-E
Tail diameter
0.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.75
excl. VAT
/
Each
£
27.30
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-3.36 REAMING TOOLS HSS/-CO 5072378
TITEX F1352HUN-1.02 REAMING TOOL 5071943
PRESTO 13.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
TITEX F1352HUN-4.08 REAMING TOOLS HSS/-CO 5072450
TITEX F1352HUN-1.04 REAMING TOOLS HSS/-CO 5071945
TITEX F1352HUN-11.98 REAMING TOOLS HSS/-CO 5072239
DOR HSCO REAMER 16.0
TITEX F1352HUN-5.28 REAMING TOOLS HSS/-CO 5072570
TITEX F1352HUN-11.2 REAMING TOOLS HSS/-CO 5072161
TITEX F1352-19.5 L/H MACHINE REAMER 5071855
GUHRING 00490 014.000 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-9.12 REAMING TOOLS HSS/-CO 5072992
TITEX F1352HUN-9.73 REAMING TOOLS HSS/-CO 5073053
TITEX F1352HUN-10.75 REAMING TOOLS HSS/-CO 5072116
TITEX F1352HUN-8.46 REAMING TOOLS HSS/-CO 5072926